Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ ColorTag Marking Rings For 73 mm

Catalog No. 14557262 Shop All Eppendorf North America Products
Click to view available options
Color:
Light Yellow

Make your pipette and stay organized ColorTag silicone pipette marking rings with 73 mm inner diameter

  • Flexible silicone rings for easy pipette and dispenser identification and labelling 73 mm inner diameter
  • Ideal fit for Eppendorf 12 or 24 channel pipettes (lower part)
  • Prevent errors from pipette misidentification and add color and joy to your lab (12 vibrant colors)
  • Autoclavable and suitable for UV or H2O2 sterilization as well as extensively tested for lab use
  • Unmistakably Eppendorf ColorTag rings have the Eppendorf logo embossed inside for easy recognition of the original
  • Eco-friendly, re-closable packaging made from 100 % paper
TRUSTED_SUSTAINABILITY

Specifications

Color Light Yellow
Type Pipette Lower Part
Diameter (Metric) Opening 73 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.