Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
OHAUS™ Column Clamp

OHAUS™ Column Clamp is designed to securely grip and position a variety of laboratory glassware.
$113.93 - $123.69
Specifications
Type | Column Clamp |
---|---|
Material | Stainless Steel |
Diameter (Metric) | 11 mm |
Length (English) Arm | 8.310 in. |
Length (Metric) Arm | 211 mm |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
S27279
![]() |
OHAUS™
30392314 |
Small |
Each for $123.69
|
|
|||||
S27280
![]() |
OHAUS™
30392315 |
Medium |
Each for $113.93
|
|
|||||
S27278
![]() |
OHAUS™
30392316 |
Large |
Each for $115.01
|
|
|||||
S27281
![]() |
OHAUS™
30392317 |
X-Large |
Each for $115.01
|
|
|||||
Description
- Corrosion-resistant stainless steel clamps provide excellent chemical resistance, durability, and can be autoclaved. Nickel-plated zinc clamps offer high-tensile strength at an economical price.
- Prevent accidents in the lab! Versatile multi-purpose LabJaws clamps securely hold glassware and irregularly-shaped objects. Select from a variety of grip sizes, prong styles and adjustment types.
- Choose from a variety of specialized LabJaws clamps with adjustable features to provide an exact fit for lab ware such as thermometers, thermocouples, columns, funnels, and round bottom flasks.
Specifications
Column Clamp | |
11 mm | |
211 mm | |
Column |
Stainless Steel | |
8.310 in. | |
Silver |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title