Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ Column Frits
Click to view available options
Porosity:
0.5 μm
2 μm
Diameter (English) Frit:
1/2 in.
1/4 in.
1/8 in.
Description
- Frits with 0.5 μm pores retain packings prepared from 3 μm particles
- Frits with 2 μm pores retain larger particles

Specifications
Specifications
Diameter (English) Frit | 1/2 in. |
For Use With (Equipment) | Compression Style Column Hardware |
Material | Stainless Steel |
Porosity | 2 μm |
Type | Column Frit |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction