Learn More
Eppendorf™ Combitips™ Advanced Tips for Multipette™ Multi-dispensers - Forensic DNA Grade
Shop All Eppendorf North America Products

Description
- Ideal system components for all Eppendorf™ multipettes
- Offers range of dispensing volumes with increments as low as 100 nanoliters
- Elongated combitips in volumes 2.5 mL and 5 mL make it possible to reach bottom of laboratory vessels
- Individual color coding facilitates quick identification of desired combitips
- Unique funnel geometry ensures comfortable handling while preventing damage to gloves
Applications
- Positive displacement principle
- High-precision dispensing regardless of physical properties of liquid (eg: viscosity, volatility, density, temperature)
- Prevents aerosol contamination with hermetically sealed piston for secure dispensing
- Provides protection from radioactive and toxic substances
Specifications
Specifications
| Volume (Metric) | 1 mL |
| Sterility | Non-sterile |
| Color | Colorless |
| Autoclavable | Not Autoclavable |
| Clean Claims | Forensic DNA Grade (non-sterile) |
| Format | Individually Wrapped |
| Tip Style | Extended Length, Positive Displacement |
| Packaging | 100 Pk., Individually Blister-wrapped |
| Product Type | Pipette Tips |
| Color Code | Yellow |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.