Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Hoefer™ Combs for HE 33 Mini Submarine Unit


Click to view available options
No. of Wells:
1 Prep, 2 Reference
12
16
8
Preparative
Thickness (Metric):
0.1 cm
0.15 cm
Type:
Backless Comb
Backless Preparative Comb
Comb Back and Two Screws
Description
- Variety of eight sizes ranging from 1/2 to 16 wells
- 1 to 1.5 mm Thickness
- 44/6 to 2.6 mm Well Width
- 235/35 to 20.5 μL Sample Volume
Specifications
Specifications
For Use With (Equipment) | HE33 Mini Submarine Unit |
Type | Backless Preparative Comb |
No. of Wells | Preparative |
Thickness (English) | 0.03 in. |
Thickness (Metric) | 0.1 cm |
Volume (Fill) Metric | 235/35 μL |
Width (English) Well | 1.73/0.2 in. |
Width (Metric) Well | 4.4/0.6 cm |
Depth (English) Pan | 0.19 in. |
Depth (Metric) Pan | 0.5 cm |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction