Learn More
Description
- VG1 (85% Vespel/15% Graphite) offers equivalent composition to Agilent Vespel/Graphite Ferrules
- Seal with minimal torque
- Preferred for vacuum and high-pressure uses
- Stable to 400°C
- Reusable
Specifications
Specifications
| Type | Compact Ferrule |
| For Use With (Application) | 0.32 mm ID Columns |
| Temperature (Metric) Max | 400°C |
| Material | 15% Graphite, 85% Vespel |
| Diameter (Metric) | 0.5 mm |
| Size (English) Fitting | 1/16 in. |
| Quantity | 10/Pk |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
