Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Compact Ferrules
SDP

Catalog No. p-7199221
Click to view available options
Diameter (Metric):
0.4 mm
0.5 mm
0.8 mm
Quantity:
10/Pk
50/Pk

Preconditioned to Eliminate Outgassing

  • VG1 (85% Vespel/15% Graphite) offers equivalent composition to Agilent Vespel/Graphite Ferrules
  • Seal with minimal torque
  • Preferred for vacuum and high-pressure uses
  • Stable to 400°C
  • Reusable

Specifications

Diameter (Metric) 0.4 mm
Type Compact Ferrule
Temperature (Metric) Max 400°C
Size (English) Fitting 1/16 in.
Material 15% Graphite, 85% Vespel
For Use With (Application) 0.25/0.28 mm ID Columns
Quantity 10/Pk
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.