Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Cold Finger Condensers, with Drip Tip
GREENER_CHOICESDP

Catalog No. 31500738 Shop All Kemtech Products
Click to view available options
Standard Taper Joint No:
14/20
24/40
Length (Metric):
100 mm below joint
150 mm below joint
200 mm below joint
250 mm below joint
Diameter (Metric) Outer Tubulation:
8 mm
10 mm

Inner joint and a sealed extended lower tip for drop control

Extended offset lower tip for drop control.

Specifications

Material Borosilicate Glass (3.3)
Length (Metric) Jacket 250 mm below joint
No. of Bulbs 0
Diameter (Metric) Outer Tubulation 10 mm
For Use With (Application) Organic Synthesis
Length (Metric) 150 mm below joint
Quantity 1
Type Cold Finger Condenser
Certifications/Compliance None
Standard Taper Joint No 24/40
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.