Learn More
Description
- Large clasts within rock are ideal for teaching students about rounding and sorting
- For use in teaching students about sorting and rounding
- Correlates well to Next Generation Science Standards Evidence Statements
- Well-rounded and poorly sorted, indicating it was deposited and formed in running water
Specifications
Specifications
| Product Type | Sedimentary Rock |
| Quantity | 10/Pk. |
| Specimen Size | 2 to 3 cm |
| Weight (Metric) | 0.2 kg |
| Specimen Type | Conglomerate |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
