Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific Chemicals Al-23 Crucible, Conical;Ht (mm), 45;Top OD (mm), 35;Top ID (mm), 31;Base OD (mm), 18;Volume (ml), 23

Catalog No. AA33009KF
Click to view available options
Capacity (Metric):
4 mL
5 mL
9 mL
23 mL
40 mL
49 mL
75 mL
125 mL
160 mL
Diameter (Metric) Outer:
17mm
21mm
22mm
31mm
40mm
45mm
53mm
67mm
80mm
Diameter (Metric) Inner:
20mm
25mm
30mm
40mm
45mm
55mm
60mm
65mm
90mm
Height (Metric):
20mm (Top), 11mm (Base)
25mm (Top), 13mm (Base)
35mm (Top), 18mm (Base)
45mm (Top), 22mm (Base)
50mm (Top), 25mm (Base)
60mm (Top), 30mm (Base)
73mm (Top), 35mm (Base)
88mm (Top), 44mm (Base)

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Inner 25mm
Material Al-23
Quantity 1 Piece
Capacity (Metric) 4 mL
Diameter (Metric) Outer 17mm
Height (Metric) 20mm (Top), 11mm (Base)
Product Type Conical Al-23 Crucibles

RUO – Research Use Only

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.