Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Greiner Bio-One Conical Bottom Polypropylene Test Tubes with Screw Cap
Shop All Greiner Bio-One Products
Click to view available options
Capacity (Metric):
15 mL
50 mL
Closure Color:
Blue
White
Product Type:
Centrifuge Tube
Centrifuge Tube with Support Skirt
Quantity:
1000/Cs.
300/Cs.
450/Cs.
500/Cs.
700/Cs.
Description
- Natural colored tube
- Blue graduations
- White writing area
- With or without support skirt
Service Plan
No

Specifications
Specifications
Closure Color | White |
Color | Natural |
Capacity (Metric) | 15 mL |
Material | Polypropylene |
For Use With | Centrifugation and applications that require chemical and thermo resistant vessels. |
No. per Case | 500 |
Quantity | 500/Cs. |
Sterility | Sterile |
Length (Metric) | 120 mm |
Bottom Shape | Conical |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction