Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eppendorf™ Conical Tubes
Conical Tubes enable easy opening and closing during one-handed operation. Allowing very tight closure, sample loss is minimized making them the ideal solution for cell culture and cell biology applications, and sample preparation in microbiology and molecular biology.
$117.03 - $144.97
Specifications
Closure Material | HDPE |
---|---|
Color | Amber (light protection) |
Material | Polypropylene |
Sterility | Sterile |
Bottom Shape | Conical |
Catalog Number | Mfr. No. | Capacity (Metric) | Packaging | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Packaging | Price | Quantity & Availability | ||||
E0030122194
|
Eppendorf™
0030122194 |
15 mL | 200 tubes (4 bags x 50 tubes) |
Case of 200 for $117.03
|
|
E0030122224
|
Eppendorf™
0030122224 |
50 mL | 200 tubes (8 bags x 25 tubes) |
Case of 200 for $144.97
|
|
Description
- Premium raw material and no use of slip agents, plasticizers, and biocides during manufacturing ensure highest sample integrity, high g-Safe™ centrifugation stability, and optimal sample and pellet visibility.
- Cap with flattened and grooved sides supports a user-friendly ergonomic handling, enables a stable upright positioning, and minimizes contamination risk.
- Reliable and safe labelling due to a large writing area on the tube and due to a flat and light-colored cap.
- Precise dimensions enable maximum compatibility with centrifuge rotors, mixers and shakers.
- Sterile, pyrogen-, DNase-, RNase-, and human and bacterial DNA-free. Each individual lot is certified for quality and purity.
Specifications
HDPE | |
Polypropylene | |
Conical |
Amber (light protection) | |
Sterile | |
Screw Cap |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title