Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vernier™ Constant Current System
SDPSCI_ED

Catalog No. s15977nd Shop All Vernier Software Products
Click to view available options
Range:
0 to 0.6 A

Catalog No. S15977ND

Supplier: Vernier™ CCSBTA

Only null left
Add to Cart
Add to Cart

Includes

Vernier Constant Current System, Power supply, The power supply included is the same as the LabQuest power supply.

Requires

Requires an interface and software, sold separately

The Constant Current System is a DC power source with a built-in current probe designed for use in electrochemistry experiments.

Range: 0-0.6 A Typical Resolution: 0.09 mA Linearity: 0.1% Supply voltage: 5 VDC Current in amperes: Slope: 0.145 A/V Intercept: 0 A

Warranty and Services

5-year limited warranty

Specifications

Grade High School and College
Interface Required
Warranty 5 Year Limited
For Use With (Application) Educational use only
Range 0 to 0.6 A
Resolution 0.09 mA
Electrical Requirements 5 VDC
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.