Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CoorsTek™ Alumina Cylindrical Crucibles

Catalog No. p-3544619
Click to view available options
Capacity (Metric):
10 mL
20 mL
180 mL
250 mL
4750 mL
Diameter (Metric) Inner:
22mm
28mm
54mm
59mm
178mm
Height (Metric):
33mm
40mm
91mm
104mm
228mm

High-grade aluminum oxide yields contamination-free results

Highly resistant to chemical attack, this alumina-ceramic crucible is especially useful to chemists, metallurgists and others involved in high-temperature work

  • 99.8% pure aluminum oxide
  • Withstands temperatures up to 1750°C
  • Inert in hydrogen and carbonaceous atmospheres
  • Offers high resistance to alkalies and other fluxes
  • Permeability: gas tight
  • Water absorption: none

Suitable for glass melting, including borosilicate glass. Recommended for use with refractory metals such as molybdenum, platinum, rhodium, tungsten, tantalum and iridium

Specifications

Diameter (Metric) Inner 28mm
Material Alumina
Max. Temperature (Metric) 1750°C
Capacity (Metric) 20 mL
Diameter (Metric) Outer 28mm
Height (Metric) 40mm
Product Type Crucible

High-Alumina Labware temperature change rate should not exceed 150°c/hour

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.