Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
CoorsTek™ Alumina Cylindrical Crucibles
Click to view available options
Capacity (Metric):
10 mL
20 mL
180 mL
250 mL
4750 mL
Diameter (Metric) Inner:
22mm
28mm
54mm
59mm
178mm
Height (Metric):
33mm
40mm
91mm
104mm
228mm
Description
Highly resistant to chemical attack, this alumina-ceramic crucible is especially useful to chemists, metallurgists and others involved in high-temperature work
- 99.8% pure aluminum oxide
- Withstands temperatures up to 1750°C
- Inert in hydrogen and carbonaceous atmospheres
- Offers high resistance to alkalies and other fluxes
- Permeability: gas tight
- Water absorption: none
Suitable for glass melting, including borosilicate glass. Recommended for use with refractory metals such as molybdenum, platinum, rhodium, tungsten, tantalum and iridium
Specifications
Specifications
| Diameter (Metric) Inner | 59mm |
| Material | Alumina |
| Max. Temperature (Metric) | 1750°C |
| Capacity (Metric) | 250 mL |
| Diameter (Metric) Outer | 59mm |
| Height (Metric) | 104mm |
| Product Type | Crucible |
High-Alumina Labware temperature change rate should not exceed 150°c/hour
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction