Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Thermal Linear Expansion Replacement Rods
Shop All Eisco Products

Click to view available options
Material:
Aluminum
Brass
Copper
Description
- For use with Eisco™ Linear Expansion Apparatus (S23742 and S96188)
- Dimensions: 9.7 x 0.25 in.
- Sold individually
Specifications
Specifications
| Grade | 10 to Undergraduate |
| Age | 14 to 20 |
| For Use With (Equipment) | Eisco™ Linear Expansion Apparatus (S23742 and S96188) |
| Includes | 1 Rod |
| Material | Copper |
| Weight (English) | 0.8 lb. |
| Weight (Metric) | 362.87 g |
| Class Size | 25 Students |
| Product Type | Thermal Linear Expansion Replacement Rods |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction