Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific Supplies Cork Stoppers
SDPSCI_ED

Catalog No. S39275 Shop All United Scientific Supplies, Inc Products
Click to view available options
Stopper Number:
0
00
000
1
2
3
4
5
6
7
8
9
10
11
12
13
14
15
16
17
18
19
20

Grade XXX Tapered Cork Stoppers are an excellent choice for general laboratory use

  • An excellent choice for general laboratory use
  • Effective for both liquid and solid mediums
  • Offer light weight, resilience, and compressibility
  • Chemically inert and moisture resistant
  • Sold in packs of 100

Specifications

Diameter (Metric) Bottom 27 mm
Stopper Number 15
Diameter (Metric) Outer 33 mm
Material Cork
Product Type Cork Stopper
Quantity 100 Pk.
Shape Tapered
Color Tan
Autoclavable Not Autoclavable
Length (Metric) 31 mm
Sterility Non-sterile
Diameter (Metric) Top 33 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.