Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific Supplies Cork Stoppers
SDPSCI_ED

Catalog No. p-7203474 Shop All United Scientific Supplies, Inc Products
Click to view available options
Stopper Number:
0
00
000
1
2
3
4
5
6
7
8
9
10
11
12
13
14
15
16
17
18
19
20

Catalog No. S39259

Supplier: United Scientific Supplies CST000

Only null left
Add to Cart
Add to Cart

Grade XXX Tapered Cork Stoppers are an excellent choice for general laboratory use

  • An excellent choice for general laboratory use
  • Effective for both liquid and solid mediums
  • Offer light weight, resilience, and compressibility
  • Chemically inert and moisture resistant
  • Sold in packs of 100

Specifications

Diameter (Metric) Outer 6 mm
Material Cork
Product Type Cork Stopper
Quantity 100 Pk.
Shape Tapered
Sterility Non-sterile
Length (Metric) 13 mm
Autoclavable Not Autoclavable
Color Tan
Diameter (Metric) Bottom 4 mm
Diameter (Metric) Top 6 mm
Stopper Number 000
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.