Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Axygen™ Plastic Test Tubes
Shop All Axygen Products

Click to view available options
Material:
Polypropylene
Polystyrene
Description
- Tubes constructed from polypropylene or polystyrene
Specifications
Specifications
| Color | Clear |
| Capacity (Metric) | 5 mL |
| Length (Metric) | 75 mm |
| Material | Polystyrene |
| Disposable | Single-use |
| Sterility | Non-sterile |
| Diameter (Metric) | 12 mm |
| Product Type | Test Tube |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction