Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Corning™ Bar Coded Storage Tubes: 1D/2D Bar Coded
Shop All Corning Products
Click to view available options
Product Type:
Screw Cap with O-ring
TPE Septum Cap
Tube
Closure Type:
No Cap
Screw Cap
Septum Cap
Packaging:
Bulk
Mat
Racked
Description
Feature a synchronized coding scheme that minimizes confusion and the risk of duplication, while enabling safe and secure sample identification.
- Maximum Identification — Synchronized 2D and linear bar code
- Maximum Information — 14 x 14 dot 2D bar code
- Bar Code Stability — Laser-etched, not an attached label
- Compound Compatibility — Polypropylene construction throughout creates inert vessel
- Temp. tolerance: -180 to +110°C (screw cap); -80 to +110°C (TPE cap)
- Length: 43.9mm
- 96/rack

Specifications
Specifications
Product Type | Tube |
Description | Bar Coded Storage Tubes, Racked, w/ Screw caps |
Autoclavable | Autoclavable |
Capacity (Metric) | 1.3 mL |
Material | Polypropylene |
For Use With (Application) | Enhanced sample storage, identification and retrieval |
Includes | Rack w/cover, Screw caps |
Length (Metric) | 43.9 mm |
Packaging | Racked |
Well Shape | Round |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction