Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ Ignition Tubes
SCI_ED

Catalog No. S36703 Shop All Corning Products
Click to view available options
Diameter (Metric):
14 mm
16 mm
25 mm
Length (Metric):
100 mm
125 mm
200 mm
This item is not returnable. View return policy

Catalog No. S36703

Supplier: Corning™ 986014

This item is not returnable. View return policy

An excellent choice for classroom applications.

  • For continuous use at 500°C or short periods above 600°C
  • Won't soften below 750°C
  • Round bottoms and smooth, rimless tops

TRUSTED_SUSTAINABILITY

Specifications

Design Type Plain
Length (Metric) 100 mm
Material Borosilicate Glass
For Use With Classroom applications
Sterility Non-sterile
Graduated No
Diameter (Metric) 14 mm
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.