Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ Ignition Tubes
SCI_ED

Catalog No. p-2380882 Shop All Corning Products
Change view
Click to view available options
Diameter (Metric):
14 mm
16 mm
25 mm
Length (Metric):
100 mm
125 mm
200 mm
Catalog No. Diameter (Metric) Length (Metric)
S36704 16 mm 125 mm
S36703 14 mm 100 mm
S36707 25 mm 200 mm
3 options
This item is not returnable. View return policy

Catalog No. S36704

Supplier: Corning™ 986016

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

An excellent choice for classroom applications.

  • For continuous use at 500°C or short periods above 600°C
  • Won't soften below 750°C
  • Round bottoms and smooth, rimless tops

TRUSTED_SUSTAINABILITY

Specifications

Design Type Plain
Length (Metric) 125 mm
Material Borosilicate Glass
For Use With Classroom applications
Sterility Non-sterile
Graduated No
Diameter (Metric) 16 mm
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.