Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Corning™ PYREX™ VISTA™ Culture Tubes with Phenolic Screw Caps
Shop All Corning Products

Click to view available options
Capacity (Metric):
9 mL
15 mL
20 mL
Length (Metric):
100 mm
125 mm
150 mm
Diameter (Metric):
13 mm
16 mm
Description
- Supplied with deep-form phenolic caps to facilitate handling and sealing after autoclaving
- Blue enamel marking spot provides excellent surface for pencil notations
- Pencil marks are easily erased
- Replacement caps available

Specifications
Specifications
Closure Material | Phenolic |
Color | Black |
Design Type | Threaded |
Capacity (Metric) | 9 mL |
Length (Metric) | 100 mm |
Material | Borosilicate Glass |
Disposable | Reusable |
Label Type | Blue Enamel Marking Spot |
Liner Material | Rubber |
Sterility | Non-sterile |
Show More |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction