Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Corning™ PYREX™ VISTA™ Rimless Culture Tubes
Shop All Corning Products

Click to view available options
Capacity (Metric):
11 mL
20 mL
27 mL
Length (Metric):
100 mm
150 mm
Diameter (Metric):
16 mm
18 mm
Label Type:
Marking Spot
Description
- Reusable tubes
- Fire-polished ends
- Blue marking spot (except 0.86 in. [22mm] and 0.98 in. [25mm] O.D. tubes)

Specifications
Specifications
Design Type | Fire Polished |
Capacity (Metric) | 27 mL |
Length (Metric) | 150 mm |
Material | Borosilicate Glass |
Disposable | Reusable |
For Use With | For convenient plugging and rack storage |
Label Type | Marking Spot |
Rimmed | No |
Sterility | Non-sterile |
Graduated | No |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction