Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Corrugated Cardboard Box
Fisherbrand Corrugated Cardboard Box for shipping, packaging and storage
Specifications
Quantity | 20 |
---|---|
Color | Brown |
Height (English) Exterior | 4.5 in. |
Material | 32 ECT Cardboard |
Catalog Number | Dimensions (LxWxH) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Dimensions (LxWxH) | Price | Quantity & Availability | ||||||
07-100-114
|
8 x 8 in. | N/A | N/A | N/A | |||||
07-100-115
|
10 in. x 10 in. | N/A | N/A | N/A | |||||
07-100-116
|
12 x 12 in. | N/A | N/A | N/A | |||||
07-100-117
|
14 in. x 14 in. | N/A | N/A | N/A | |||||
Description
Ships flat to reduce shipping and storage costOrder Info
Case quantity only 20 per case
Warranty and Services
Warranty against defects in material or workmanship.
Specifications
20 | |
Brown | |
4.5 in. | |
32 ECT Cardboard |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title