Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Corning™ 96-Well Cluster Tube System

Click to view available options
Product Type:
8-Strip Microplate Cluster Tube
Microplate Cluster Tube
Format:
Strip
Tube
Quantity:
12 Strips/Rack, 120 Strips/Cs.
12/Rack
96/Rack
Bulk
Bulk, 120/Bag
Sterility:
Non-sterile
Sterile
Description
- Composed of 96 polypropylene tubes in a standard microplate format.
- Features 1.2 mL tubes that are available individually or in strips of eight tubes.
- Polyethylene tube caps are available in 8-cap strips.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications
Specifications
Product Type | 8-Strip Microplate Cluster Tube |
Format | Strip |
Autoclavable | Autoclavable |
Quantity | 12 Strips/Rack, 120 Strips/Cs. |
Sterility | Non-sterile |
Material | Polypropylene |
No. per Pack | 12 strips/rack |
No. per Case | 120 Strips/Cs. |
Color | Translucent |
Volume (Metric) | 1 mL |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction