Learn More
Corning™ Polypropylene PCR Tubes with Attached Cap

Shop All Corning Products


Description
Individual PCR tubes are made of thin wall polypropylene and designed for precise fit in heat blocks to optimize heat transfer. Tubes are RNase-/DNase-free, are autoclavable at 121°C, and withstand centrifugation to 10,000 x g.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Certifications/Compliance | RNase, DNase-free |
| Closure Color | Clear |
| Color | Clear |
| Volume (Metric) | 0.5 mL |
| Quantity | 250/Pk. |
| Closure Material | Polypropylene |
| For Use With (Equipment) | Heat blocks for fast heat transfer |
| Shape | Conical bottom |
| Sterility | Non-sterile |
| Material | Polypropylene |
| Show More |
Safety and Handling
Your input is important to us. Please complete this form to provide feedback related to the content on this product.