Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Crimp-Top Vial, Snap-Seal Style

Click to view available options
Color:
Amber
Clear
Quantity:
100 Pk.
1000 Pk.
Graduated:
No
Yes
Includes:
Blue Marking Spot
Green Marking Spot
No Marking Spot
Red Marking Spot
White Graduated Marking Spot
Yellow Marking Spot
Description
- Material: Glass
- Size: 12 × 32mm
- Capacity: 2mL
- Crimp: 11mm
Specifications
Specifications
Color | Amber |
Diameter (Metric) Outer | 12 mm |
Material | Glass |
Volume (Metric) | 2 mL |
Graduated | Yes |
Height (English) | 1.25 in. |
Includes | White Graduated Marking Spot |
Closure Type | Crimp Cap |
Height (Metric) | 32 mm |
Quantity | 100 Pk. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction