Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Crimp Top Vials, Thin Seal

Catalog No. p-7213815 Shop All MilliporeSigma Supelco Products
Click to view available options
Volume (Metric):
10 mL
20 mL
Type:
Thin Seal
Thin Seal (Flat Top)
No. per Pack:
100/Pk.
144/Pk.

Catalog No. 11-101-1614

Supplier: MilliporeSigma™ Supelco™ SU860051

Only null left
Add to Cart
Add to Cart

Specialty vials made with a thicker lip to accommodate thinner septa required in SPME applications.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Opening 20 mm
Color Clear
Diameter (Metric) Outer 22.5 mm
Material Glass
Volume (Metric) 20 mL
For Use With (Application) SPME
No. per Pack 100/Pk.
Thickness (English) 0.125 in.
Base Style Round Bottom
Autoclavable Autoclavable
Closure Type Crimp Cap
Height (Metric) 75.5 mm
Type Thin Seal
For Use With (Equipment) Thin Septa
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.