Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences MicroLiter 11 mm Crimp Top Autosampler Vials
SDP

Catalog No. 15111551 Shop All DWK Life Sciences Products
Click to view available options
Color:
Amber
Clear
Volume (Metric):
1.8 mL
2 mL
Marking Spot:
No
Yes

Catalog No. 15-111-551

Supplier: DWK Life Sciences 111200

Only null left
Add to Cart
Add to Cart

MicroLiter 11 mm Crimp Top Autosampler Vials are cleaned and packaged in a certified Class 10,000 clean room according to a designed process, developed to eliminate chromatographic errors associated with vials. Vials and inserts meet strict tolerances.

For use with Microliter 11 mm Crimp Top Autosampler Vial seals
TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass (Type 1)
Volume (Metric) 2 mL
No. per Pack 100
Product Line MicroLiter
Height (Metric) 32 mm
Closure Size 11 mm
Marking Spot Yes
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.