Learn More
Description
- Sheet nickel crucible with unibody design
- Designed to withstand temperatures up to 600°C
- Polished inside and out
- Cover is included
Specifications
Specifications
| Material | Nickel |
| Max. Temperature (Metric) | Max. Temp 600°C |
| Capacity (Metric) | 25 mL |
| Autoclavable | Autoclavable |
| Diameter (Metric) Outer | 36 mm |
| Height (Metric) | 39 mm |
| Product Type | Nickel |
| Shape | Tall Form |
Warning: Cancer and reproductive harm
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

