Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Crucible, Nickel, With Lid
SDPSCI_ED

Catalog No. p-200009330
Click to view available options
Capacity (Metric):
15 mL
25 mL
50 mL
100 mL

Nickel crucibles are suitable for fusions.

  • Sheet nickel crucible with unibody design
  • Designed to withstand temperatures up to 600°C
  • Polished inside and out
  • Cover is included

Specifications

Material Nickel
Max. Temperature (Metric) Max. Temp 600°C
Capacity (Metric) 50 mL
Autoclavable Autoclavable
Diameter (Metric) Outer 45 mm
Height (Metric) 47 mm
Product Type Nickel
Shape Tall Form

Warning: Cancer and reproductive harm

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.