Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Crucible Tongs
SDPSCI_ED

Catalog No. p-200009314 Shop All United Scientific Supplies, Inc Products
Click to view available options
Material:
Brass
Plated Steel

Allows for safe transport of heated crucibles

  • Tongs have an overall length of 9 in.
  • Tongs include riveted joints and serrated tips.
  • Available in Plated Steel, Oxidized Steel, Brass, or Stainless Steel.

Specifications

Material Plated Steel
Type Crucible Tongs
Length (Metric) 22.86 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.