Learn More
Fisherbrand™ Cryo/Freezer Boxes PROMO
Shop All Fisherbrand ProductsDescription
Requires
Boxes without dividers require your choice of Cat. Nos. 03-395-450, -452, -453, -457 to -462
Sturdy yet economical, Fisherbrand Cryo/Freezer Boxes and Dividers are made of sturdy white cardboard with a special moisture-repellent coating to protect them from the effects of liquid nitrogen or condensation from refrigerated equipment. Small holes on the bottom allow for safe drainage of liquid nitrogen or water.
Simple design for versatile use
- Durable white fiberboard to protect samples
- Surface is easy to write on for identification
- Sized to fit all standard stainless-steel and polycarbonate storage systems
- Protective coating prevents water or liquid nitrogen from saturating box for increased longevity
- Tight lid-to-box fit means accidental separation is next to impossible
- Bottom drain holes allow safe drainage of liquid nitrogen, prevent moisture buildup
- Catalog numbers are printed on box lids for easy reorder
- Can be used in mechanical freezers and liquid nitrogen tanks at temperatures to -196°C
Choice of sizes and dividers for flexibility
- Three boxes come with dividers in popular configurations
- Four boxes come without dividers: choose the divider you need, replace it with another divider when needs changed
Provide low-cost storage for laboratories in universities, government, medical research, and pharmaceutical facilities; and in institutions performing artificial insemination, biotech, blood bank, and stem cell/bone marrow procedures.
Order Info
Sold individually, with or without dividers as noted in table.

Specifications
Specifications
Closure Material | Cardboard |
Closure Type | Lid |
Color | White |
Material | Fiberboard |
Shape | Square |
Type | Freezer Box |
For Use With (Application) | Cryogenic Storage of Samples |
For Use With (Equipment) | Liquid Nitrogen Tank, Mechanical Freezer |
Includes | Bottom Drain Holes, Lid |
Min. Temperature (English) | -320.8°F |
Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.