Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Cryo/Freezer Boxes PROMO

Catalog No. 03395465F25 Shop All Fisherbrand Products
Click to view available options
:
5 x 5 x 2 in.

Choice of boxes and dividers to accommodate tubes from 0.5 to 50 mL.

Sturdy yet economical, Fisherbrand Cryo/Freezer Boxes and Dividers are made of sturdy white cardboard, with a special moisture-repellent coating to protect them from the effects of liquid nitrogen or condensation from refrigerated equipment. Small holes on the bottom allow for safe drainage of liquid nitrogen or water.

Simple design for versatile use

  • Durable white fiberboard to protect samples
  • Surface is easy to write on for identification
  • Sized to fit all standard stainless-steel and polycarbonate storage systems
  • Protective coating prevents water or liquid nitrogen from saturating box for increased longevity
  • Tight lid-to-box fit means accidental separation is next to impossible
  • Bottom drain holes allow safe drainage of liquid nitrogen, prevent moisture buildup
  • Catalog numbers are printed on box lids for easy reorder
  • Can be used in mechanical freezers and liquid nitrogen tanks at temperatures to -196°C

Choice of sizes and dividers for flexibility

  • Three boxes come with dividers in popular configurations
  • Four boxes come without dividers: choose the divider you need, replace it with another divider when needs change

Provide low-cost storage for laboratories in universities, government, medical research, and pharmaceutical facilities; In institutions performing artificial insemination, biotech, blood bank, and stem cell/bone marrow procedures.

TRUSTED_SUSTAINABILITY

Specifications

Closure Material Cardboard
Closure Type Lid
Color White
Material Fiberboard
Shape Square
Type Freezer Box
For Use With (Application) Biotech, Blood Bank, Institutions Performing Artificial Insemination, Medical Research, Pharmaceutical Facilities, Provide Low-Cost Storage for Laboratories in Universities, Stem Cell/Bone Marrow Procedures
For Use With (Equipment) Liquid Nitrogen Tanks, Mechanical Freezers
Includes Bottom Drain Holes, Tight Lid, 100-Cell Divider
Min. Temperature (English) -320.8°F
Min. Temperature (Metric) -196°C
Dimensions (L x W x H) 5 x 5 x 2 in.
Length (English) 5 in.
Length (Metric) 12.7 cm
Width (English) 5 in.
Width (Metric) 12.7 cm
Height (English) 2 in.
Height (Metric) 5.1 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.