Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Cryo Rack

Shop All United Scientific Supplies, Inc Products


Click to view available options
Holds:
100 x 2 mL Tubes
81 x 2 mL Tubes
81 x 5 mL Tubes
Description
- Manufactured of strong polycarbonate, these boxes are ideal for compact storage of 2.0 or 5.0 mL cryogenic vials
- Boxes can be used at temperatures from -196°C to 121°C and are autoclavable
- Transparent lids have a numbered grid for sample identification
- Frosted surface area is suitable for writing with markers
- Dimensions of cryo boxes are designed to be compatible with vertical, horizontal, and drawer style freezer racks
- 66301 includes two red boxes, one blue box, and one yellow box
- 66302 includes two red boxes and two blue boxes
- 66303 includes an assortment of red, yellow, and blue colored boxes
Specifications
Specifications
| Color | Assorted |
| Dimensions (L x W x H) | 133 x 132 x 97 mm |
| Holds | 81 x 5 mL Tubes |
| Autoclavable | Autoclavable |
| Material | Polycarbonate |
| Type | Cryogenic Storage Rack |
| Withstand Temperature (Metric) | -196°C |
Warning: Cancer and reproductive harm
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction