Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ CryoBoxes™
GREENER_CHOICE

Catalog No. 1256704
Click to view available options
Color:
Assorted
Blue
Brown
Gray
Green
Red
White
Yellow
Holds:
100 (1 to 1.5 mL Vials)
100 (1 to 1.8 mL Vials)
100 (3.6 mL Vials)
25 (1 to 1.8 mL Vials)
25 (1.2 and 2 mL Vials)
64 (1.5 mL Microcentrifuge Tubes)
81 (1 to 1.8 mL Vials)
81 (1 to 2 mL Vials)
81 (1.2 and 2 mL Vials)
81 (3.6 mL Vials)
81 (5 mL Vials)
Material:
Cardboard
Polycarbonate

Meet the needs of any budget with plastic or cardboard CryoBoxes™ designed to store cryogenic vials and tubes.

Meet the needs of any budget with plastic or cardboard CryoBoxes™ designed to store cryogenic vials and tubes. Choose from a variety of durable plastic Thermo Scientific™ CryoBox™ styles with keyed lids and printed location grids, or select economical cardboard/chipboard CryoBoxes™ for short-term storage. The plastic boxes are optimized to fit our own brand of Nalgene™ and Nunc™ vials and microcentrifuge tubes best.

  • Durable, all-plastic cryoboxes for short- or long-term storage
  • Keyed lids on plastic cryoboxes prevent misalignment
  • Plastic boxes are autoclavable for decontamination and usable at temperature range from -196°C to +121°C
  • Printed grid on plastic lids for easy inventory management
  • Economical chipboard/cardboard cryoboxes for short term storage
  • Chipboard/cardboard boxes have dividers and vents in base for good drainage and air circulation
  • Available with dividers from 25 to 169 tube storage
TRUSTED_SUSTAINABILITY

Specifications

Description Chipboard, 145 x 145 x 75mm
Color White
Material Cardboard
Shape Square
Type Cryo Box
Holds 100 (3.6 mL Vials)
Product Line Nunc
Quantity 30/Pk., 30/Cs.
Tube Array 10 x 10
Dimensions (L x W x H) 145 x 145 x 75 mm
Length (English) 5.71 in.
Length (Metric) 145 mm
Width (English) 5.71 in.
Width (Metric) 145 mm
Height (English) 3.07 in.
Height (Metric) 75 mm
Weight (Metric) 4.73 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.