Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heathrow Scientific Crystal-Clear Workstation Dispensing Bins
GREENER_CHOICE

Catalog No. p-7192664
Click to view available options
Includes:
2 Compartments
3 Compartments
4 Compartments

For organization of small items, available with 1, 2, or 3 compartments

  • See inventory levels of pipette tips, tubes, fittings, finger cots, and other bulk small items at a glance
  • Flip-top covers on generous size openings make filling and dispensing easy
  • Keeps products dust-free
  • Includes non-skid rubber feet

Specifications

Type Dispensing Bin
Material Acrylic
Color Clear
Shape Rectangular
Capacity (English) Two Bins
Autoclavable Not Autoclavable
Closure Type Flip-top
For Use With (Application) Storage and Organization of Personal Protection and Lab Supplies, Accessories
Holds Laboratory Supplies and Accessories
Includes 2 Compartments
Quantity 2 Pk.
Dimensions (L x W x H) 5.5 x 6.3 x 14.5 in.
Length (English) 5.5 in.
Length (Metric) 13.9 cm
Width (English) 6.3 in.
Width (Metric) 16 cm
Height (English) 14.5 in.
Height (Metric) 36.8 cm
Weight (English) 2.60 lb.
Weight (Metric) 1.17 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.