Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific Supplies CrystalClear™ Flat Bottom Crystallizing Dish with Spout
SDPSCI_ED

Catalog No. S82965
Click to view available options
Capacity (Metric):
20 mL
40 mL
60 mL
100 mL
150 mL
300 mL
500 mL
1000 mL
2000 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

CrystalClear™ Flat Bottom Crystallizing Dish with Spout features a flat bottom with a pouring spout.

  • Designed for repeated laboratory use, United Scientific™ CrystalClear™ crystallizing dishes are made from industrial grade borosilicate 3.3 glass.
  • Dishes are autoclavable, with excellent chemical resistance, a low temperature gradient, and can withstand high temperatures and thermal shocks.
  • Easy to pour spout and reinforced beaded rims are fire-polished to reduce chipping.
  • Include printed marking spots.
  • Flat bottom.
  • Autoclavable at 121°C.
  • Strain Point: -515°C.
  • Annealing Point: 565°C.
  • Softening Point: 820°C.

Specifications

Autoclavable Autoclavable
Bottom Shape Flat
Capacity (Metric) 40 mL
Color Clear
Material Borosilicate Glass
Shape Round
Sterility Non-sterile
Surface Treatment Non-treated
Type Crystallizing Dish
Volume (Metric) Working 40 mL
Height (Metric) 30 mm
Diameter (Metric) 50 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.