Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Foss™ CT 293 Cyclotec™ General Purpose Sample Mill
Click to view available options
Voltage:
115 V
Description
Includes
CT 293 Cyclotec complete with 350mL glass sample bottle (4/Pk.), 0.5 and 1mm Screen, Brush, five dust pads, tube brush, silicone plug, hexagon and Allen wrench, grinding ring standard, belt tension adjust assembly, user manual, quick guide
- Grinds samples by high speed action, rolling sample against inner circumference of durable grinding surface and then passing it through fine mesh screen
- High volume air flow provides self cleaning action, enabling whole series of samples to be ground with minimal cross contamination
Specifications
Specifications
Product Type | General Purpose Sample Mill |
Dimensions (L x W x H) | 31.7 x 30.7 x 45.2 cm |
Electrical Requirements | 115 V, 60 Hz, 600 W |
For Use With (Application) | Rapid and convenient sample preparation in a variety of analytical techniques such as infrared spectroscopy, Kjeldahl, fibre determination and solvent extraction |
Grinding Time | Approximately 4 g/sec. |
Hertz | 60 Hz |
Includes | CT 293 Cyclotec complete with 350 mL glass sample bottle (4/Pk.), 0.5 and 1 mm Screen, Brush, five dust pads, tube brush, silicone plug, hexagon and Allen wrench, grinding ring standard, belt tension adjust assembly, user manual, quick guide |
Model | CT 293 Cyclotec |
Particle Size | Up to 10 mm (up to 40 mm with large inlet) |
Sample Type | Dry and low fat/low moisture samples like grains, cereals, seeds, petfood pellets, hay, straw, silage, pelleted feed, leaves, tobacco |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction