Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sartorius Cubis™ II 66P High-Capacity Advanced Micro Balance
Shop All Sartorius Products

Click to view available options
Model:
HWL Configuration with Draft Shield
ION Configuration with Draft Shield
MDS Configuration with Draft Shield
QP99 Configuration with Draft Shield
QP99 HWL Configuration with Draft Shield
QP99 ION Configuration with Draft Shield
QP99 MDS Configuration with Draft Shield
Standard Configuration with Draft Shield
Description
- Ultra-high resolution with up to 61 million weighing steps (digits)
- End-to-end data integrity. 21 CFR Part 11 compliance, integrated audit-trail, state-of-the-art user management
- Cleanability, part of compliance
- Error-free operation. Individual QApp workflows, motorized auto-leveling
- Allow upgrades for hardware features like automated draft shields or built-in ionizer
- Optional inner draft shield for best weighing performance
- Housing: Stainless steel 1.4401, 1.4404, Aluminum, Plastic PBT, PA, Float glass Optiwhite, Control Unit: Aluminum, painted, Plastic PBT, PP, Float glass
Specifications
Specifications
| Connection Type | USB A, USB B, USB C |
| Capacity | 61 g, 12 g |
| Display Type | Color TFT Touchscreen |
| Readability | 0.01 mg, 0.001 mg |
| Material | Stainless Steel |
| Model | QP99 Configuration with Draft Shield |
| Stabilization Time | 3.5 sec., 2.5 sec. |
| Type | Micro Balance |
| Electrical Requirements | 100/240 V |
| Legal for Trade | No |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction