Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sartorius Cubis™ II 66P High-Capacity Essential Micro Balance
Shop All Sartorius Products

Click to view available options
Model:
HWL Configuration with Draft Shield
ION Configuration with Draft Shield
MDS Configuration with Draft Shield
Standard Configuration with Draft Shield
Description
- Ultra-high resolution with up to 61 million weighing steps (digits)
- End-to-end data integrity. 21 CFR Part 11 compliance, integrated audit-trail, state-of-the-art user management
- Cleanability, part of compliance
- Error-free operation. Individual QApp workflows, motorized auto-leveling
- Allow upgrades for hardware features like automated draft shields or built-in ionizer
- Optional inner draft shield for best weighing performance
- Housing: Stainless steel 1.4401, 1.4404, Aluminum, Plastic PBT, PA, Float glass Optiwhite, Control Unit: Aluminum, painted, Plastic PBT, PP, Float glass
Specifications
Specifications
| Connection Type | USB A, USB B, USB C |
| Capacity | 61 g, 12 g |
| Display Type | Color TFT Touchscreen |
| Readability | 0.01 mg, 0.001 mg |
| Material | Stainless Steel |
| Model | HWL Configuration with Draft Shield |
| Stabilization Time | 3.5 sec., 2.5 sec. |
| Type | Micro Balance |
| Electrical Requirements | 100/240 V |
| Legal for Trade | No |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction