Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sartorius Cubis™ II Micro Balance, MCA User Interface
Shop All Sartorius Products
Click to view available options
Capacity:
1.1 g, 2.1 g, 3.1 g
10.1 g
6.1 g
Model:
Draft shield F: Filtered
Draft shield M: Motorized
Includes:
Balance, Accessories, Power supply, Manual, Factory test report
Balance, Accessories, Power supply, Manual, Factory test report, QP99 software
Description
- Monolithical weighing system
- Integrated climate sensors
- Individual sample holders
- Error-free operation
- Individual QApp workflows
- Motorized auto-leveling
- Full end-to-end data integrity
- 21 CFR Part 11 compliance
- Integrated audit-trail
- State-of-the-art user management
- Excellent service support
- Integrated status center
- Integrated service functions
- Preventive maintenance on accredited standards
- TFT touch screen operation with readable display and easy to operate user interface
- Software Factory installed basic set of essential weighing applications
- Operation Activated by touch key, touch-free using IR sensor
(draft shield M), or gesture sensor (optional) learning capability
Warranty and Services
10-year warranty

Specifications
Specifications
Certifications/Compliance | 21 CFR PART 11 17025 USP 41 |
Connection Type | 2 USB A ports, 1 USB B port, 1USP C port, 1-9 pin RS 232 connection, 1 ethernet port |
Capacity | 6.1 g |
Display Type | Color TFT Touchscreen |
Readability | 1 μg |
Includes | Balance, Accessories, Power supply, Manual, Factory test report, QP99 software |
Linearity | ±3 μg |
Material | Die-cast Aluminum, Plastic PBT, Optiwhite Float Glass and Stainless Steel, Aluminum Trim |
Model | Draft shield M: Motorized |
Repeatability | ±5 μg |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction