Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Culture Tubes PROMO
Shop All Caplugs Products
Click to view available options
Capacity (Metric):
16 mL
Description
- Volume: 16mL
- Sterile
Specifications
Specifications
Diameter (Metric) | 17 mm |
Closure Type | Dual-position Cap |
Length (Metric) | 100 mm |
Material | Polypropylene |
Sterility | Sterile |
Capacity (Metric) | 16 mL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction