Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Culture Tubes with Screw-Cap Finish



Click to view available options
Capacity (Metric):
8 mL
12 mL
16 mL
20 mL
30 mL
33 mL
Length (Metric):
100 mm
125 mm
150 mm
Diameter (Metric):
13 mm
16 mm
20 mm
Description
Manufactured from 5.1 expansion borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class B requirements, these test tubes are great for any lab.
- Each tube has a marking spot and reference mark for orientation
- Threaded neck to accept screw cap, not included
- Volume Sizes: 8 mL, 12 mL, 16 mL, 20 mL, 30 mL, and 33 mL
Specifications
Specifications
Capacity (Metric) | 30 mL |
Length (Metric) | 125 mm |
Material | Borosilicate Glass |
Shape | Cylindrical |
Sterility | Non-sterile |
Autoclavable | Autoclavable |
Graduated | No |
Diameter (Metric) | 20 mm |
Product Type | Culture Tube |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction