Learn More
CurranTaylor™ Scotsman Brand Nugget Ice Maker Floor Model



Description
- Nugget ice maker machine
- Produces up to 340 lb/day and stores 80 lb
- High grade stainless steel evaporator for max durability
- Heavy duty greaseless bearing for reduced maintenance
- Reuseable external air filter for easy cleaning
- Easy-reach slide back door
- Non-ozone depleting R-134A refrigerant meets US Fed Energy Requirements
- Specific QR code gets quick access to manuals and warranty history
- Only 24 in. wide fits anywhere
- Designed, engineered and assembled in the USA
- Optional floor mount kit reduces height to 33.5 in. for lower benches
- CUL/US, ISO and NSF listed
- Power cord included
- Outstanding factory warranty with exclusive CurranTaylor support
- Cat No 09-540-121 filter package recommended
Specifications
Specifications
| Depth (English) | 28.4 in. |
| Amperage | 9.5A |
| Certifications/Compliance | C.UL.US, NSF, ISO |
| Cooling Type | R-134A refrigerant |
| Product Type | Ice Maker |
| Height (English) | 33.5 to 39 in. |
| Hertz | 60Hz |
| Power Consumption | 5.47KWH/100 lb ice |
| Voltage | 115V |
| Width (English) | 24 in. |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.