Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Cutting Boards
SCI_ED

Catalog No. s37082 Shop All Fisherbrand Products
Click to view available options
Length (English):
12 in.
15 in.
Width (English):
18 in.
20 in.
This item is not returnable. View return policy
This item is not returnable. View return policy
  • Easy-to-clean surface
  • Excellent surface for examining specimens, cutting, dissecting, etc.

Specifications

Product Type Cutting Board
Autoclavable Not Autoclavable
Certifications/Compliance NSF, FDA, and USDA approved material
Color White
Material HDPE
For Use With (Application) Excellent surface for examining specimens, cutting, dissecting
Dimensions (L x W x H) 12 x 18 x 0.5 in. (30 x 46 x 1.27 cm)
Length (English) 12 in.
Length (Metric) 30 cm
Width (English) 18 in.
Width (Metric) 46 cm
Height (English) 0.5 in.
Height (Metric) 1.27 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.