Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Cyclo Vu-Tight DI Liner (1/4-inch OD)
SDP

Catalog No. 06711041 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Quantity:
5/Pk.
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
06-711-041 Each
06-717-961 5/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06-711-041 Supplier Restek™ Supplier No. 20787

Visually observe the Press-Tight connection between the column end and liner.

  • Fits 0.32 and 0.53mm ID capillary columns (column ODs from 0.5 to 0.8mm)
  • Slotted top prevents obstruction of carrier gas flow
  • Operate in the direct injection mode
  • Spiral bore prevents nonvolatile residue from contaminating the column
  • Ideal for dirty samples
  • O.D.: 0.25 in.

Specifications

Product Type Cyclo Vu-tight Direct Injection Liner
Quantity Each
Diameter (Metric) Outer 0.63 cm
For Use With (Equipment) 0.32 and 0.53 mm I.D. Capillary Columns
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.