Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cytiva CyDye™ DIGE Fluor Minimal Dye Labeling Kits
Shop All Cytiva Products
Click to view available options
Quantity:
2 nmol of each: Cy2, Cy3, and Cy5
5 nmol of each: Cy2, Cy3, and Cy5
Description
- Size- and charge-matched dyes enable co-migration of labeled samples within the gel
- Bright and highly sensitive dyes allow the use of the minimal labeling technique
- Minimal loss of signal during labeling, separation, and scanning
- No change in signal over wide pH range used during first-dimension (IEF) separation
- Discrete signal from each fluor with minimal cross-talk contributes to high accuracy
All minimal dyes allow the labeling of 50μg protein per labeling reaction. Minimal Dye Labeling Kits contain 2nmol or 5nmol of each of the minimal dyes.
For general 2-D applications where sufficient amounts of sample are available.

Specifications
Specifications
Format | Solid |
For Use With (Application) | The Scarce Sample Labeling Kit is designed to be used for applications in which only small amounts of sample are available, for example, in laser capture microdissection, detects up to 3 prelabeled protein samples, standard on the same 2-D electrophoresis gel |
Quantity | 2 nmol of each: Cy2, Cy3, and Cy5 |
Product Type | Amersham CyDye DIGE Fluor Minimal Dye Labeling Kit |
Kit Contents | 2nM of CyDye DIGE Fluor minimal labeling kit (Cy2, Cy3 and Cy5) |
Content And Storage | -15°C to -30°C |
Color | Blue, Green, Red |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction