Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Class A Glass Graduated Cylinders PROMO
Shop All Eisco Products
Click to view available options
Capacity (Metric):
25 mL
50 mL
500 mL
1 L
Subdivision:
0.5 mL
1 mL
5 mL
10 mL
Tolerance Metric:
±0.17 mL
±0.25 mL
±2 mL
±3 mL
Description
- Made from high quality borosilicate 3.3 glass
- Hexagonal base for extra stability
- Printed graduations are chemical resistant
- Spout for easy, mess free pouring
- Class A
- Conforms to ASTM E1272 standard
Specifications
Specifications
Scale Color | Blue |
Type | Graduated Measuring Cylinder |
Height (English) | 8 in. |
Certifications/Compliance | ASTM E1272 |
Shape | Round |
Tolerance Metric | ±0.25 mL |
Class | A |
Base Type | Hexagonal |
Calibration | To Contain |
Material | Borosilicate Glass |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction